Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 143M

  • Mfr # 41303

  • Zoro # G916073270


product price: $48.89
/ea

Key Features

Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Length of Cut
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41303
Zoro #
G916073270
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/32 in
Overall Length
3 in
Shank Length
2-25/32 in

Details

Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 3/16 in Cutter Dia, 3 in Overall Length, 7/32 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Plain/Round Shank, 2-25/32 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.