Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 143M

  • Mfr # 41493

  • Zoro # G416073749


product price: $59.25
/ea

Key Features

Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Length of Cut
3/8 in
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41493
Zoro #
G416073749
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/8 in
Overall Length
4 in
Shank Length
3-5/8 in

Details

Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 1/4 in Diameter Cutter, 4 in Overall Length, 3/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 3-5/8 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.