
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 41543
Zoro # G416074234
product price: $48.15
/eaKey Features
Length of Cut
19 mm
Shank Type
Plain/Round
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41543
Zoro #
G416074234
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
19 mm
Overall Length
65 mm
Shank Length
46 mm
Details
Shank Type
Plain/Round
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
38°
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 7 mm Cutter Dia, 65 mm Overall Length, 19 mm Length of Cut, 3 Flutes, Spiral Flute, 8 mm Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Plain/Round Shank, 46 mm Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.