
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 41803
Zoro # G416074449
product price: $73.19
/eaKey Features
Shank Type
Plain/Round
Overall Length
70 mm
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41803
Zoro #
G416074449
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
24 mm
Shank Length
46 mm
Details
Shank Type
Plain/Round
Helix Angle
38°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 10 mm Diameter Cutter, 70 mm Overall Length, 24 mm Length of Cut, 3 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 46 mm Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.