Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 143M

  • Mfr # 42163

  • Zoro # G716075764


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42163
Zoro #
G716075764
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
1 in
Shank Length
5 in

Details

Cutting Direction
Right Hand
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Shank Type
Plain/Round
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 3/4 in Cutter Dia, 6 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Plain/Round Shank, 5 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.