
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 42213
Zoro # G516076206
product price: $278.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain/Round
Number of Flutes
3
Helix Angle
38°
Length of Cut
32 mm
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42213
Zoro #
G516076206
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
100 mm
Shank Length
68 mm
Details
Shank Type
Plain/Round
Number of Flutes
3
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 20 mm Diameter Cutter, 100 mm Overall Length, 32 mm Length of Cut, 3 Flutes, Spiral Flute, 20 mm Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 68 mm Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.