
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 42293
Zoro # G316076949
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Overall Length
4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42293
Zoro #
G316076949
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in
Details
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 1 in Cutter Dia, 4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.