
High Performance End Mill, Center Cutting Single End Square End, Series: 143M
Mfr # 42343
Zoro # G216076735
product price: $501.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Helix Angle
38°
Overall Length
6 in
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42343
Zoro #
G216076735
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
1-1/4 in
Shank Length
4-3/4 in
Details
Cutting Direction
Right Hand
Helix Angle
38°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 1 in Diameter Cutter, 6 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 38 deg Helix Angle, Plain/Round Shank, 4-3/4 in Shank Length, Solid Submicron Carbide, Alumastar Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.