Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Single End Square End, Series: 143M

  • Mfr # 42353

  • Zoro # G716077188


product price: $480.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
38°
Cutting Direction
Right Hand
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42353
Zoro #
G716077188
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3-1/4 in
Shank Length
2-3/4 in

Details

End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
38°
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 143M, 1 in Cutter Dia, 6 in Overall Length, 3-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 38 deg Helix Angle, Plain/Round Shank, 2-3/4 in Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.