
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC
Mfr # 86244
Zoro # G616076182
product price: $37.79
/eaKey Features
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Cutting Type
Center Cutting Single End Square End
Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86244
Zoro #
G616076182
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/4 in
Overall Length
3 in
Shank Length
1-3/4 in
Details
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Cutting Type
Center Cutting Single End Square End
Finish
TiCN Coated
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC, 1/4 in Diameter Cutter, 3 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 1/4 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.