
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC
Mfr # 86304
Zoro # G016075822
product price: $35.39
/eaKey Features
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Overall Length
2 in
End Mill Cutting Type
Center Cutting Single End Square End
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86304
Zoro #
G016075822
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
1/2 in
Shank Length
1-1/2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
End Mill Cutting Type
Center Cutting Single End Square End
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC, 3/8 in Cutter Dia, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 1-1/2 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.