Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 253MC

  • Mfr # 86384

  • Zoro # G316076635


product price: $86.55
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Single End Square End
Overall Length
4 in
End Mill Material
Solid Submicron Carbide
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86384
Zoro #
G316076635
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in
Shank Length
2 in

Details

Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Single End Square End
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Number of Flutes
3
Finish
TiCN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 253MC, 7/16 in Diameter Cutter, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.