Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 253MC

  • Mfr # 86424

  • Zoro # G316076475


product price: $67.59
/ea

Key Features

End Mill Cutting Type
Center Cutting Single End Square End
Cutting Direction
Right Hand
Finish
TiCN Coated
Length of Cut
1 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86424
Zoro #
G316076475
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in

Details

End Mill Cutting Type
Center Cutting Single End Square End
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
3
Helix Angle
50°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 253MC, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.