
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC
Mfr # 86444
Zoro # G716076501
product price: $91.35
/ea
Free Shipping & Returns
Key Features
Finish
TiCN Coated
Number of Flutes
3
Overall Length
4 in
Length of Cut
2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86444
Zoro #
G716076501
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2 in
Shank Length
2 in
Details
Finish
TiCN Coated
Number of Flutes
3
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
End Mill Cutting Type
Center Cutting Single End Square End
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 253MC, 1/2 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.