
High Performance End Mill, Center Cutting Single End Square End, Series: 255M
Mfr # 52120
Zoro # G016071374
product price: $15.59
/eaKey Features
Length of Cut
9/16 in
Overall Length
2 in
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52120
Zoro #
G016071374
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
2 in
Shank Length
1-7/16 in
Details
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
5
Finish
Uncoated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 255M, 3/16 in Cutter Dia, 2 in Overall Length, 9/16 in Length of Cut, 5 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 1-7/16 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.