
High Performance End Mill, Center Cutting Single End Square End, Series: 255M
Mfr # 52440
Zoro # G016071787
product price: $53.95
/eaKey Features
Number of Flutes
5
Overall Length
3-1/2 in
Finish
Uncoated
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52440
Zoro #
G016071787
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Length of Cut
1-1/2 in
Shank Length
2 in
Details
Number of Flutes
5
Finish
Uncoated
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 255M, 3/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.