Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 255MA

  • Mfr # 52747

  • Zoro # G916072136


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain/Round
Overall Length
6 in
Helix Angle
45°
Finish
TiALN Coated
Length of Cut
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52747
Zoro #
G916072136
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
2-1/2 in
Shank Length
3-1/2 in

Details

Shank Type
Plain/Round
Helix Angle
45°
Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 255MA, 5/8 in Diameter Cutter, 6 in Overall Length, 2-1/2 in Length of Cut, 5 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 3-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.