
High Performance End Mill, Center Cutting Single End Square End, Series: 255MA
Mfr # 52947
Zoro # G716072756
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3-1/4 in
Number of Flutes
5
Finish
TiALN Coated
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52947
Zoro #
G716072756
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3-1/4 in
Overall Length
6 in
Shank Length
2-3/4 in
Details
Number of Flutes
5
Finish
TiALN Coated
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 255MA, 1 in Diameter Cutter, 6 in Overall Length, 3-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 2-3/4 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.