
High Performance End Mill, Center Cutting Single End Square End, Series: 855M
Mfr # 40240
Zoro # G216070450
product price: $39.39
/eaKey Features
Helix Angle
45°
Length of Cut
32 mm
Number of Flutes
5
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40240
Zoro #
G216070450
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
32 mm
Overall Length
100 mm
Shank Length
68 mm
Details
Helix Angle
45°
Number of Flutes
5
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 855M, 6 mm Diameter Cutter, 100 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 68 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.