
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA
Mfr # 40087
Zoro # G316069361
product price: $27.89
/eaKey Features
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Overall Length
50 mm
Helix Angle
45°
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40087
Zoro #
G316069361
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
8 mm
Shank Length
42 mm
Details
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Shank Type
Plain/Round
Number of Flutes
5
Finish
TiALN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 4 mm Diameter Cutter, 50 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 42 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.