
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA
Mfr # 40107
Zoro # G716069978
product price: $24.45
/eaKey Features
Number of Flutes
5
Cutting Direction
Right Hand
Length of Cut
8 mm
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40107
Zoro #
G716069978
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
8 mm
Overall Length
50 mm
Shank Length
42 mm
Details
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Helix Angle
45°
Finish
TiALN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 5 mm Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 5 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 42 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.