Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA

  • Mfr # 40527

  • Zoro # G416070878


product price: $72.75
/ea

Key Features

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Overall Length
75 mm
Helix Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40527
Zoro #
G416070878
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
32 mm
Shank Length
43 mm

Details

Number of Flutes
5
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Shank Type
Plain/Round
Finish
TiALN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 12 mm Cutter Dia, 75 mm Overall Length, 32 mm Length of Cut, 5 Flutes, Spiral Flute, 12 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 43 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.