
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA
Mfr # 40647
Zoro # G516071027
product price: $180.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
63 mm
End Mill Material
Solid Submicron Carbide
Overall Length
150 mm
Number of Flutes
5
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40647
Zoro #
G516071027
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
63 mm
Overall Length
150 mm
Shank Length
87 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Finish
TiALN Coated
Helix Angle
45°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 16 mm Cutter Dia, 150 mm Overall Length, 63 mm Length of Cut, 5 Flutes, Spiral Flute, 16 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 87 mm Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.