Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA

  • Mfr # 40727

  • Zoro # G616071521


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
45°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Length of Cut
41 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40727
Zoro #
G616071521
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
41 mm
Overall Length
100 mm
Shank Length
59 mm

Details

Helix Angle
45°
Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Number of Flutes
5
Finish
TiALN Coated
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 20 mm Cutter Dia, 100 mm Overall Length, 41 mm Length of Cut, 5 Flutes, Spiral Flute, 20 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 59 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.