Zoro Homepage

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA

  • Mfr # 40847

  • Zoro # G316071210


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
82 mm
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40847
Zoro #
G316071210
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
82 mm
Overall Length
150 mm
Shank Length
68 mm

Details

Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Number of Flutes
5
Helix Angle
45°
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Single End Square End, Series: 855MA, 25 mm Cutter Dia, 150 mm Overall Length, 82 mm Length of Cut, 5 Flutes, Spiral Flute, 25 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 68 mm Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.