Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 142M, 10 mm Diameter Cutter

  • Mfr # 41802

  • Zoro # G816074452


product price: $73.19
/ea

Key Features

Number of Flutes
2
Helix Angle
41°
Overall Length
70 mm
End Mill Material
Solid Submicron Carbide
Length of Cut
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41802
Zoro #
G816074452
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
24 mm
Shank Length
46 mm

Details

Number of Flutes
2
Helix Angle
41°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 142M, 10 mm Diameter Cutter, 70 mm Overall Length, 24 mm Length of Cut, 2 Flutes, Spiral Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, 46 mm Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.