Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 142M, 5 mm Diameter Cutter

  • Mfr # 41342

  • Zoro # G316074112


product price: $32.45
/ea

Key Features

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Length of Cut
16 mm
Helix Angle
41°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41342
Zoro #
G316074112
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
16 mm
Overall Length
65 mm
Shank Length
49 mm

Details

Cutting Direction
Right Hand
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
41°
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 142M, 5 mm Diameter Cutter, 65 mm Overall Length, 16 mm Length of Cut, 2 Flutes, Spiral Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 41 deg Helix Angle, 49 mm Shank Length, Solid Submicron Carbide, Alumastar Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.