
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/4 in Diameter Cutter
Mfr # 85720
Zoro # G316075669
product price: $235.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Finish
Uncoated
Overall Length
6 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85720
Zoro #
G316075669
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3 in
Shank Length
3 in
Details
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Plain/Round
Helix Angle
45°
Number of Flutes
2
Description
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 2 Flutes, 3/4 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 3 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.