
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/8 in Cutter Dia
Mfr # 85400
Zoro # G416075224
product price: $29.39
/eaKey Features
End Mill Cutting Type
Center Cutting Square End
Overall Length
2 in
Number of Flutes
2
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85400
Zoro #
G416075224
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/8 in
Shank Length
1-3/8 in
Details
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
2
Finish
Uncoated
Cutting Direction
Right Hand
Shank Type
Plain/Round
End Mill Material
Solid Submicron Carbide
Helix Angle
45°
Description
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/8 in Cutter Dia, 2 in Overall Length, 5/8 in Length of Cut, 2 Flutes, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 1-3/8 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.