
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/8 in Cutter Dia
Mfr # 85440
Zoro # G016075198
product price: $48.99
/eaKey Features
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85440
Zoro #
G016075198
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
2 in
Shank Length
2 in
Details
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
Helix Angle
45°
Number of Flutes
2
Description
High Performance End Mill, Center Cutting Square End, Series: 242M, 3/8 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 2 Flutes, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 2 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.