Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: 242M, 5/8 in Diameter Cutter

  • Mfr # 85600

  • Zoro # G916075625


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-1/2 in
End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Length of Cut
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85600
Zoro #
G916075625
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3-1/2 in
Length of Cut
1-5/8 in
Shank Length
1-7/8 in

Details

End Mill Material
Solid Submicron Carbide
Shank Type
Plain/Round
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
2
Helix Angle
45°

Description

High Performance End Mill, Center Cutting Square End, Series: 242M, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-5/8 in Length of Cut, 2 Flutes, 5/8 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 1-7/8 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.