
High Performance End Mill, Center Cutting Square End, Series: 246MA, 3/4 in Diameter Cutter
Mfr # 51357
Zoro # G216070856
product price: $167.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
End Mill Material
Solid Submicron Carbide
Helix Angle
40°
Number of Flutes
6
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51357
Zoro #
G216070856
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Shank Length
2-1/2 in
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
40°
Number of Flutes
6
Cutting Direction
Right Hand
Finish
TiALN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 246MA, 3/4 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.