Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: 246MA

  • Mfr # 51437

  • Zoro # G716070868


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
6
Finish
TiALN Coated
Helix Angle
40°
End Mill Material
Solid Submicron Carbide
Length of Cut
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51437
Zoro #
G716070868
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3 in
Overall Length
6 in
Shank Length
3 in

Details

Number of Flutes
6
Finish
TiALN Coated
Helix Angle
40°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 246MA, 1-1/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 6 Flutes, Spiral Flute, 1-1/4 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, 3 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.