Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 246MA, 5/16 in Cutter Dia

  • Mfr # 51197

  • Zoro # G116070291


product price: $39.55
/ea

Key Features

Finish
TiALN Coated
Cutting Direction
Right Hand
Length of Cut
7/8 in
Number of Flutes
6
Helix Angle
40°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51197
Zoro #
G116070291
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in

Details

Finish
TiALN Coated
Cutting Direction
Right Hand
Number of Flutes
6
Helix Angle
40°
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 246MA, 5/16 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 6 Flutes, Spiral Flute, 5/16 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.