
High Performance End Mill, Center Cutting Square End, Series: 246MC, 5/16 in Diameter Cutter
Mfr # 51194
Zoro # G816070294
product price: $37.25
/eaKey Features
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Length of Cut
7/8 in
Helix Angle
40°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51194
Zoro #
G816070294
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in
Details
End Mill Material
Solid Submicron Carbide
Finish
TiCN Coated
Helix Angle
40°
Cutting Direction
Right Hand
Number of Flutes
6
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 246MC, 5/16 in Diameter Cutter, 2-1/2 in Overall Length, 7/8 in Length of Cut, 6 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.