
High Performance End Mill, Center Cutting Square End, Series: 253M, 5/16 in Diameter Cutter
Mfr # 86280
Zoro # G816076050
product price: $44.25
/eaKey Features
Overall Length
4 in
End Mill Material
Solid Submicron Carbide
Length of Cut
1-1/4 in
Number of Flutes
3
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86280
Zoro #
G816076050
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/4 in
Shank Length
2-3/4 in
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 253M, 5/16 in Diameter Cutter, 4 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 2-3/4 in Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.