Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 253M, 5/8 in Diameter Cutter

  • Mfr # 86540

  • Zoro # G116077016


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Solid Submicron Carbide
Overall Length
6 in
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86540
Zoro #
G116077016
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
2-1/2 in
Shank Length
3-1/2 in

Details

Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Solid Submicron Carbide
Number of Flutes
3
Helix Angle
50°
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 253M, 5/8 in Diameter Cutter, 6 in Overall Length, 2-1/2 in Length of Cut, 3 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 3-1/2 in Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.