
High Performance End Mill, Center Cutting Square End, Series: 253MA, 1/2 in Diameter Cutter
Mfr # 86427
Zoro # G316076437
product price: $69.95
/eaKey Features
Number of Flutes
3
Helix Angle
50°
Length of Cut
1 in
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86427
Zoro #
G316076437
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3 in
Shank Length
2 in
Details
Number of Flutes
3
Helix Angle
50°
End Mill Material
Solid Submicron Carbide
Finish
TiALN Coated
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 253MA, 1/2 in Diameter Cutter, 3 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.