
High Performance End Mill, Center Cutting Square End, Series: 253MA, 3/4 in Diameter Cutter
Mfr # 86607
Zoro # G816076944
product price: $167.99
/ea
Free Shipping & Returns
Key Features
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Length of Cut
1 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86607
Zoro #
G816076944
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
3-1/2 in
Shank Length
2-1/2 in
Details
End Mill Cutting Type
Center Cutting Square End
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Cutting Direction
Right Hand
Number of Flutes
3
Finish
TiALN Coated
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 253MA, 3/4 in Diameter Cutter, 3-1/2 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 3/4 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 2-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.