Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 253MA, 3/8 in Cutter Dia

  • Mfr # 86327

  • Zoro # G416075972


product price: $46.75
/ea

Key Features

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86327
Zoro #
G416075972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Length of Cut
1 in
Shank Length
1-1/2 in

Details

Finish
TiALN Coated
End Mill Material
Solid Submicron Carbide
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 253MA, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 1-1/2 in Shank Length, Solid Submicron Carbide, TiALN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.