
High Performance End Mill, Center Cutting Square End, Series: 263MA, 7/16 in Diameter Cutter
Mfr # 23047
Zoro # G416074562
product price: $50.99
/eaKey Features
Number of Flutes
3
Finish
TiALN Coated
Helix Angle
60°
Overall Length
2-3/4 in
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23047
Zoro #
G416074562
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4 in
Length of Cut
1 in
Shank Length
1-3/4 in
Details
Number of Flutes
3
Finish
TiALN Coated
Helix Angle
60°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 263MA, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, 1-3/4 in Shank Length, Solid Submicron Carbide, TiALN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.