
High Performance End Mill, Center Cutting Square End, Series: 842M, 4 mm Diameter Cutter
Mfr # 8960
Zoro # G516076688
product price: $25.25
/eaKey Features
Helix Angle
45°
Finish
Uncoated
Shank Type
Plain/Round
Overall Length
50 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8960
Zoro #
G516076688
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Shank Length
38 mm
Details
Helix Angle
45°
Finish
Uncoated
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide
Description
High Performance End Mill, Center Cutting Square End, Series: 842M, 4 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.