Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Cutter Dia

  • Mfr # 9020

  • Zoro # G716077287


product price: $19.79
/ea

Key Features

Finish
Uncoated
Helix Angle
45°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9020
Zoro #
G716077287
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
25 mm
Shank Length
40 mm

Details

Finish
Uncoated
Helix Angle
45°
Shank Type
Plain/Round
Cutting Direction
Right Hand
Number of Flutes
2
End Mill Material
Solid Submicron Carbide

Description

High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Cutter Dia, 65 mm Overall Length, 25 mm Length of Cut, 2 Flutes, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 40 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.