
High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Cutter Dia
Mfr # 9030
Zoro # G616077202
product price: $35.75
/eaKey Features
End Mill Material
Solid Submicron Carbide
Length of Cut
50 mm
Number of Flutes
2
Helix Angle
45°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9030
Zoro #
G616077202
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
100 mm
Shank Length
50 mm
Details
End Mill Material
Solid Submicron Carbide
Number of Flutes
2
Helix Angle
45°
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Plain/Round
Description
High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 2 Flutes, 6 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Plain/Round Shank, 50 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.