Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Diameter Cutter

  • Mfr # 9010

  • Zoro # G116076699


product price: $18.39
/ea

Key Features

Overall Length
50 mm
Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Plain/Round
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9010
Zoro #
G116076699
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
12 mm
Shank Length
38 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
Shank Type
Plain/Round
Helix Angle
45°
Number of Flutes
2
End Mill Material
Solid Submicron Carbide

Description

High Performance End Mill, Center Cutting Square End, Series: 842M, 6 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 38 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.