Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter

  • Mfr # 9240

  • Zoro # G816067287


product price: $27.69
/ea

Key Features

Length of Cut
20 mm
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Shank Type
Plain/Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9240
Zoro #
G816067287
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
20 mm
Overall Length
65 mm
Shank Length
45 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Shank Type
Plain/Round
Number of Flutes
2
End Mill Material
Solid Submicron Carbide

Description

High Performance End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter, 65 mm Overall Length, 20 mm Length of Cut, 2 Flutes, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Plain/Round Shank, 45 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.