Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance End Mill, Center Cutting Square End, Series: 853M, 3 mm Diameter Cutter

  • Mfr # 10340

  • Zoro # G416068141


product price: $15.49
/ea

Key Features

Helix Angle
50°
End Mill Material
Solid Submicron Carbide
Overall Length
38 mm
Finish
Uncoated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10340
Zoro #
G416068141
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
8 mm
Shank Length
30 mm

Details

Helix Angle
50°
End Mill Material
Solid Submicron Carbide
Finish
Uncoated
Number of Flutes
3
Cutting Direction
Right Hand
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: 853M, 3 mm Diameter Cutter, 38 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, 30 mm Shank Length, Solid Submicron Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.