
High Performance End Mill, Center Cutting Square End, Series: 853M, 5 mm Cutter Dia
Mfr # 10400
Zoro # G516069000
product price: $17.29
/eaKey Features
Overall Length
50 mm
Length of Cut
8 mm
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10400
Zoro #
G516069000
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
8 mm
Shank Length
42 mm
Details
End Mill Material
Solid Submicron Carbide
Helix Angle
50°
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
Flute Type
Spiral
Description
High Performance End Mill, Center Cutting Square End, Series: 853M, 5 mm Cutter Dia, 50 mm Overall Length, 8 mm Length of Cut, 3 Flutes, Spiral Flute, 5 mm Shank Dia, Right Hand Cutting, 50 deg Helix Angle, 42 mm Shank Length, Solid Submicron Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.