Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: V4S, 3/4 in Diameter Cutter

  • Mfr # 50550

  • Zoro # G316069545


product price: $193.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
AlCrN Coated
Shank Type
Weldon Flat
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50550
Zoro #
G316069545
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1 in
Shank Length
3 in

Details

End Mill Material
Solid Submicron Carbide
Number of Flutes
4
Finish
AlCrN Coated
Shank Type
Weldon Flat

Description

High Performance End Mill, Center Cutting Square End, Series: V4S, 3/4 in Diameter Cutter, 4 in Overall Length, 1 in Length of Cut, 4 Flutes, 3/4 in Shank Diameter, Weldon Flat Shank, 3 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.