Zoro Homepage

High Performance End Mill, Center Cutting Square End, Series: V4S, 5/8 in Diameter Cutter

  • Mfr # 50545

  • Zoro # G216069522


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
Length of Cut
3/4 in
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50545
Zoro #
G216069522
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4 in
Overall Length
3 in
Shank Length
2-1/4 in

Details

Cutting Direction
Right Hand
Finish
AlCrN Coated
Shank Type
Plain
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Flute Type
Spiral

Description

High Performance End Mill, Center Cutting Square End, Series: V4S, 5/8 in Diameter Cutter, 3 in Overall Length, 3/4 in Length of Cut, 4 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, Plain Shank, 2-1/4 in Shank Length, Solid Submicron Carbide, AlCrN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.